50' Leader Cable

Item #: 0077155

Cat #: 308-000002-06

UPC:

Company wide:
0 in stock
Leader Cable, 50', 120V, Compatible With: Vaya Linear LP.

Overview

Leader Cable, 50', 120V, Compatible With: Vaya Linear LP.
Also known as: 308-000002-06, CKI30800000206

Specifications

Length: 50 ft
Light Technology: LED
Length: 50 ft
Light Technology: LED