Hole Saw, 1-3/8" (35 mm)

Item #: 0077149

Cat #: 31922

UPC: 092644319228

$ 9.00 EA
Clearance
Price good while supplies last
Company wide:
26 in stock
Hole Saw, Diameter: 1-3/8", Applications: Drywall, Ceiling Tile, Steel, Wood, Plastic and Stainless Steel. Use with Klein Arbor 31906.

Overview

Hole Saw, Diameter: 1-3/8", Applications: Drywall, Ceiling Tile, Steel, Wood, Plastic and Stainless Steel. Use with Klein Arbor 31906.

Klein's Bi-Metal Hole Saws are optimized for cutting steel. The blades provide the fastest, most consistent and longest lasting cutting on the market today. Heavy-duty construction includes thicker 5 mil back plates to stand up to abuse much better.

Also known as: 092644319228, 31922, KLE31922

Specifications

Diameter: 1 3/8 in
Type: Hole Saw
Standards: California Proposition 65
Diameter: 1 3/8 in
Standards: California Proposition 65
Type: Hole Saw