Hole Saw, 1-1/8" (32 mm)

Item #: 0077141

Cat #: 31918

UPC: 092644319181

$ 8.00 EA
Clearance
Price good while supplies last
Company wide:
25 in stock
Hole Saw, Diameter: 1-1/8", Applications: Drywall, Ceiling Tile, Steel, Wood, Plastic and Stainless Steel. Use with Klein Arbor 31905.

Overview

Hole Saw, Diameter: 1-1/8", Applications: Drywall, Ceiling Tile, Steel, Wood, Plastic and Stainless Steel. Use with Klein Arbor 31905.

Klein's Bi-Metal Hole Saws are optimized for cutting steel. The blades provide the fastest, most consistent and longest lasting cutting on the market today. Heavy-duty construction includes thicker 5 mil back plates to stand up to abuse much better.

Also known as: 092644319181, 31918, KLE31918

Specifications

Diameter: 1 1/8 in
Type: Hole Saw
Standards: California Proposition 65
Diameter: 1 1/8 in
Standards: California Proposition 65
Type: Hole Saw