Hole Saw, 7/8" (22 mm)

Item #: 0077140

Cat #: 31914

UPC: 092644319143

$ 7.00 EA
Clearance
Price good while supplies last
Company wide:
3 in stock
Hole Saw, Diameter: 7/8", Applications: Drywall, Ceiling Tile, Steel, Wood, Plastic and Stainless Steel. Use with Klein Arbor 31905.

Overview

Hole Saw, Diameter: 7/8", Applications: Drywall, Ceiling Tile, Steel, Wood, Plastic and Stainless Steel. Use with Klein Arbor 31905.

Klein's Bi-Metal Hole Saws are optimized for cutting steel. The blades provide the fastest, most consistent and longest lasting cutting on the market today. Heavy-duty construction includes thicker 5 mil back plates to stand up to abuse.

Also known as: 092644319143, 31914, KLE31914

Specifications

Type: Hole Saw
Diameter: 7/8 in
Standards: California Proposition 65
Type: Hole Saw
Standards: California Proposition 65
Diameter: 7/8 in