1
more

Liquidtight Connector, 90°, 3/4", Insulated, Malleable Iron
Item #: 0077137
Cat #: 5353
UPC: 786210053530
$ 28.90 EA
Company wide:
411
in stock
Documents & Guides
Liquidtight Connector, 90°, 3/4 Inch, Material: Malleable Iron, Insulated.
Overview
Liquidtight Connector, 90°, 3/4 Inch, Material: Malleable Iron, Insulated.
Thomas & Betts Liquidtight flexible metal connector features malleable iron construction with electro zinc plating/chromate coating for durability. It measures 1-21/32 Inch x 1-3/4 Inch x 9/16 Inch. The 90 deg insulated connector has a trade size of 3/4 Inch. It has the capability to install quickly with low torque effort.
Also known as: 786210053530, 5353, THB5353, seal tight
Specifications
| Material: | Malleable Iron |
| Diameter: | 3/4 in |
| Material: | Malleable Iron |
| Diameter: | 3/4 in |