2IN STR LT CORD CONN 1.625-1.875

Item #: 0077133
Cat #: 2575
UPC: 786210025759
$ 110.53 EA
Company wide:
3 in stock
Liquidtight Strain Relief Cord Connector, 2 Inch, Straight, Cord Range 1.625 to 1.875 Inch, Die Cast Zinc

Overview

Liquidtight Strain Relief Cord Connector, 2 Inch, Straight, Cord Range 1.625 to 1.875 Inch, Die Cast Zinc
Also known as: 786210025759, 2575, THB2575

Specifications

Material: Zinc
Diameter: 2 in
Diameter Range: 1.625 - 1.875 in
Material: Zinc
Diameter Range: 1.625 - 1.875 in
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)