Splicer Block (replaces 0ls13003z)

Item #: 0077131

Cat #: LFS1300-3

UPC: 079458944082

$ 57.95 EA
Company wide:
16 in stock
Documents & Guides
Littelfuse,powr-gard Flsr Series,class Rk5

Overview

Littelfuse,powr-gard Flsr Series,class Rk5

POWR-BLOKS power distribution blocks offer a safe, convenient way of splicing cables, providing a fixed junction tap-off point or splitting primary power into secondary circuits. LX2XXX-DIN series offers integral DIN-Rail mount and an optional hinged safety cover. Applications: Typical applications include heating, air conditioning and refrigeration systems, elevator systems, material handling equipment, control panels, motor controls, switchgear, and anywhere power needs to be distributed to more than one load.

Also known as: 079458944082, LFS1300-3, LFULFS13003

Specifications

Amps: 115
Mounting: Surface
Color: Black
Volts AC: 600
Material: Aluminum
Standards: California Proposition 65
Amps: 115
Color: Black
Material: Aluminum
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65