RECT DUP RECEPT COVER ALUM NICKEL

Item #: 0077115

Cat #: 828R-TCAL-NK

UPC: 786564080022

$ 114.52 EA
Company wide:
0 in stock
Brushed aluminum duplex cover plate, 3.290" x 4.310" (83.6mm x 109.5mm). Flip lids can also be used with 106 type frames for communications. NOTE: Brass covers and flanges are not interchangeable with aluminum or nonmetallic covers and flanges. Nonmetallic covers are interchangeable with aluminum flanges. Made in USA. Nickel

Overview

Brushed aluminum duplex cover plate, 3.290" x 4.310" (83.6mm x 109.5mm). Flip lids can also be used with 106 type frames for communications. NOTE: Brass covers and flanges are not interchangeable with aluminum or nonmetallic covers and flanges. Nonmetallic covers are interchangeable with aluminum flanges. Made in USA. Nickel
Also known as: 786564080022, 828R-TCAL-NK, WMD828RTCALNK

Specifications

Material: Die Cast Aluminum
Gangs: 1
Material: Die Cast Aluminum
Gangs: 1