Miniature Incandescent Lamp, G6, .58A, 13V

Item #: 0077114

Cat #: 89

UPC: 046135342332

Company wide:
0 in stock
Documents & Guides
Miniature Incandescent Lamp, G6, .58A, 13VMiniature Incandescent Lamp, .58 Amp, 13 Volt, Bulb: G6 (Globe), Base: Single Contact Bayonet (BA15s), Pack of 10, Standard Case Qty: 1000

Overview

Miniature Incandescent Lamp, G6, .58A, 13VMiniature Incandescent Lamp, .58 Amp, 13 Volt, Bulb: G6 (Globe), Base: Single Contact Bayonet (BA15s), Pack of 10, Standard Case Qty: 1000
Also known as: 046135342332, 89, SYL89

Specifications

Type: Miniature
Shape: G6 (Globe)
Volts AC: 13
Base: Bayonet (BA15s)
Type: Miniature
Volts AC: 13
Shape: G6 (Globe)
Base: Bayonet (BA15s)