Miniature Incandescent Lamp, Indicator, T3-1/4, .15A, 6.3V

Item #: 0077111

Cat #: 755-SYL

UPC: 046135357633

Company wide:
0 in stock
Documents & Guides
Miniature Incandescent Lamp, Indicator, .15 Amp, 6.3 Volt, Bulb: T3-1/4 (Tubular), Base: Mini Bayonet (Ba9s), Pack of 10, Standard Case Qty: 1000

Overview

Miniature Incandescent Lamp, Indicator, .15 Amp, 6.3 Volt, Bulb: T3-1/4 (Tubular), Base: Mini Bayonet (Ba9s), Pack of 10, Standard Case Qty: 1000
Also known as: 046135357633, 755-SYL, LDV755

Specifications

Wattage: 1
Lumens: 4
Type: Miniature, Indicator
Shape: T3-1/4 (Tubular)
Base: Bayonet (BA9s)
Volts AC: 6.300
Wattage: 1
Type: Miniature, Indicator
Base: Bayonet (BA9s)
Lumens: 4
Shape: T3-1/4 (Tubular)
Volts AC: 6.300