Panel For Enclosure, 10" x 8", Steel/White

Item #: 0077101

Cat #: PL108

UPC: 085339993766

$ 11.76 EA
Company wide:
0 in stock
Documents & Guides
White painted carbon steel back panel for use with 10" x 8" enclosures

Overview

White painted carbon steel back panel for use with 10" x 8" enclosures

Enclosure back panel accessory for mounting electrical/electronic devices securely down inside

Also known as: 085339993766, PL108, ALLPL108

Specifications

Color: White
Material: Steel
Color: White
Material: Steel