Miniature Incandescent Lamp, T2, .14A, 6V

Item #: 0077100

Cat #: 6PSB

UPC: 046135328039

Company wide:
0 in stock
Documents & Guides
Miniature Incandescent Lamp, .14 Amp, 6 Volt, Bulb: T2 (Tubular), Base: Slide Base 5 (TS5), Standard Case Qty: 10

Overview

Miniature Incandescent Lamp, .14 Amp, 6 Volt, Bulb: T2 (Tubular), Base: Slide Base 5 (TS5), Standard Case Qty: 10
Also known as: 046135328039, 6PSB, SYL6PSB

Specifications

Base: Slide Base 5 (TS5)
Type: Miniature, Indicator
Volts AC: 6
Shape: T2 (Tubular)
Base: Slide Base 5 (TS5)
Volts AC: 6
Type: Miniature, Indicator
Shape: T2 (Tubular)