Vaya Linear LP, 3000K, 4ft, 120° Beam

Item #: 0077096

Cat #: 350-000010-10

UPC:

Company wide:
0 in stock
LED 4ft Cove Light, Vaya Linear LP is ideal for exterior cove lighting and low level grazing applications with a wide 120° beam. Auto-ranging 100V – 240V, 50 / 60Hz input, Interior / Exterior - IP66, Wet location listed.

Overview

LED 4ft Cove Light, Vaya Linear LP is ideal for exterior cove lighting and low level grazing applications with a wide 120° beam. Auto-ranging 100V – 240V, 50 / 60Hz input, Interior / Exterior - IP66, Wet location listed.
Also known as: 350-000010-10, CKI35000001010

Specifications

Length: 4 ft
Light Technology: LED
Length: 4 ft
Light Technology: LED