Miniature Incandescent Lamp, Indicator, T1-3/4, .04A, 28V

Item #: 0077086

Cat #: 387

UPC: 046135353277

Company wide:
0 in stock
Documents & Guides
Miniature Incandescent Lamp, Indicator, .04 Amp, 28 Volt, Bulb: T1-3/4 (Tubular), Base: Midget Flange (SX6), Pack of 10, Standard Case Qty: 1000

Overview

Miniature Incandescent Lamp, Indicator, .04 Amp, 28 Volt, Bulb: T1-3/4 (Tubular), Base: Midget Flange (SX6), Pack of 10, Standard Case Qty: 1000
Also known as: 046135353277, 387, SYL387

Specifications

Volts AC: 28
Shape: T1-3/4 (Tubular)
Type: Miniature, Indicator
Base: Midget Flanged (SX6s)
Volts AC: 28
Type: Miniature, Indicator
Shape: T1-3/4 (Tubular)
Base: Midget Flanged (SX6s)