Miniature Incandescent Lamp, T2, .072A, 24V

Item #: 0077058

Cat #: 24PSB

UPC: 046135332296

Company wide:
0 in stock
Documents & Guides
Miniature Incandescent Lamp, T2, .072A, 24VMiniature Incandescent Lamp, .072 Amp, 24 Volt, Bulb: T2 (Tubular), Base: Slide Base 5 (TS5), Standard Case Qty: 10

Overview

Miniature Incandescent Lamp, T2, .072A, 24VMiniature Incandescent Lamp, .072 Amp, 24 Volt, Bulb: T2 (Tubular), Base: Slide Base 5 (TS5), Standard Case Qty: 10
Also known as: 046135332296, 24PSB, SYL24PSB

Specifications

Base: Slide Base 5 (TS5)
Type: Miniature, Indicator
Volts AC: 24
Shape: T2 (Tubular)
Base: Slide Base 5 (TS5)
Volts AC: 24
Type: Miniature, Indicator
Shape: T2 (Tubular)