Miniature Incandescent Lamp,T2, .025A, 120V

Item #: 0077040

Cat #: 120PSB-SYL

UPC: 046135345579

$ 1.68 EA
Company wide:
100 in stock
Documents & Guides
Miniature Incandescent Lamp, .025 Amp, 3 Watt, 120 Volt, Bulb: T2 (Tubular), Base: Slide Base 5 (TS5), Standard Case Qty: 10

Overview

Miniature Incandescent Lamp, .025 Amp, 3 Watt, 120 Volt, Bulb: T2 (Tubular), Base: Slide Base 5 (TS5), Standard Case Qty: 10
Also known as: 046135345579, 120PSB-SYL, CND120PSBSYL

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 500
Secondary Voltage: 24
Primary Voltage: 120, 240
Type: Industrial Control, Transformer
Volt Amps: 500
Primary Voltage: 120, 240
Phase: 1
Secondary Voltage: 24