Miniature Incandescent Lamp, Indicator, T2-1/2, .025A, 120V

Item #: 0077036

Cat #: 120MB-SYL

UPC: 046135345036

Company wide:
0 in stock
Documents & Guides
Miniature Incandescent Lamp, Indicator, .025 Amp, 120 Volt, Bulb: T2-1/2 (Tubular), Base: Mini Bayonet (Ba9s), Pack of 10, Standard Case Qty: 1000 Sylvania Part # 34503

Overview

Miniature Incandescent Lamp, Indicator, .025 Amp, 120 Volt, Bulb: T2-1/2 (Tubular), Base: Mini Bayonet (Ba9s), Pack of 10, Standard Case Qty: 1000 Sylvania Part # 34503
Also known as: 046135345036, 120MB-SYL, LDV120MB

Specifications

Shape: T2-1/2 (Tubular)
Type: Miniature, Indicator
Volts AC: 120
Base: Bayonet (BA9s)
Shape: T2-1/2 (Tubular)
Volts AC: 120
Type: Miniature, Indicator
Base: Bayonet (BA9s)