LED Architectural Emergency Light, 46K

Item #: 0077035

Cat #: AEL246WHSD

UPC: 080083679720

$ 497.91 EA
Company wide:
6 in stock
Documents & Guides
Architectural Emergency Light, LED, 4600K, White, Self-Diagnostics

Overview

Architectural Emergency Light, LED, 4600K, White, Self-Diagnostics

The Sure-Lites Architectural Emergency Light is designed to provide superior illumination while blending into the surrounding space. The housing is constructed of die-cast aluminum with an integral refractive polycarbonate lens and advanced optical design, which in conjunction with energy-efficient, long-lasting LEDs provides maximum path of egress lighting performance. The Sure-Lites Architectural Emergency Light is wet listed for temperatures between -30°C and 50°C (-22°F and 122°F). AEL2 has an always on mode and is available with Eagle Eye self diagnostics.

Also known as: 080083679720, AEL246WHSD, SURAEL246WHSD

Specifications

Color Temperature: 4600 (Cool White)
Mounting: Surface
Color: White
Wattage: 2, 2.300
Light Technology: LED
Color Temperature: 4600 (Cool White)
Color: White
Light Technology: LED
Mounting: Surface
Wattage: 2, 2.300