Tradesman Pro™ Tech Bag

Item #: 0077027
Cat #: 55455M
UPC: 092644554551
$ 99.99 EA
Company wide:
0 in stock
Documents & Guides
Tool Bag, Tradesman Pro™ Tech Bag, 22 Pockets w/Laptop Pocket, 16-Inch

Overview

Tool Bag, Tradesman Pro™ Tech Bag, 22 Pockets w/Laptop Pocket, 16-Inch
Also known as: 092644554551, 55455M, KLE55455M

Specifications

Width: 17 1/2 in
Length: 7 in
Material: Polyester, Nylon
Height: 15 1/4 in
Color: Black
Type: Tool Bag
Standards: California Proposition 65
Width: 17 1/2 in
Material: Polyester, Nylon
Color: Black
Standards: California Proposition 65
Length: 7 in
Height: 15 1/4 in
Type: Tool Bag

Customer Reviews

No reviews for this product
(0)