STROBE SURFACE MOUNT

Item #: 0077016

Cat #: LP3S-240R

UPC: 782979204121

$ 179.95 EA
Company wide:
0 in stock
Documents & Guides
FS LP3S-240R STROBE SURFACE MOUNT 240VAC RED

Overview

FS LP3S-240R STROBE SURFACE MOUNT 240VAC RED
Also known as: 782979204121, LP3S-240R, FEDLP3S240R

Specifications

Material: Polycarbonate
Color: Red
Mounting: Surface
Material: Polycarbonate
Mounting: Surface
Color: Red