ETN QBHW2015V Quicklag Industrial T

Item #: 0076955

Cat #: QBHW2015V

UPC: 782114265994

$ 813.48 EA
Company wide:
0 in stock
Documents & Guides
C-H QBHW2015V C RISE

Overview

C-H QBHW2015V C RISE
Also known as: 782114265994, QBHW2015V, CUTQBHW2015V

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 15
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On