2" Female-Female Union

Item #: 0076848

Cat #: PV2000UNF605

UPC: 847656076290

$ 525.59 EA
Company wide:
0 in stock
Documents & Guides
Female/Female Union, Size: 2 Inch, Material: PVC Coated Steel.

Overview

Female/Female Union, Size: 2 Inch, Material: PVC Coated Steel.
Also known as: 847656076290, PV2000UNF605, CLBPV2000UNF605

Specifications

Diameter: 2 in
Material: PVC Coated Steel
Diameter: 2 in
Material: PVC Coated Steel