Dead-End Insulator.

Item #: 0076842

Cat #: 9502L-EP

UPC:

Company wide:
0 in stock
Documents & Guides
Dead-End Insulator, Material: Silicone, Size: 11.5" Length, 5" Dia Weathersheds. Number of Weathersheds: 5. Leakage Distance: 22". Critical Impulse: 189 kV. 60 Hertz Flashover: 116 kV Dry, 92 kV Wet.

Overview

Dead-End Insulator, Material: Silicone, Size: 11.5" Length, 5" Dia Weathersheds. Number of Weathersheds: 5. Leakage Distance: 22". Critical Impulse: 189 kV. 60 Hertz Flashover: 116 kV Dry, 92 kV Wet.
Also known as: 9502L-EP, SAL9502LEP

Specifications

Type: Insulator, Dead End
Material: Silicone
Type: Insulator, Dead End
Material: Silicone