F96T12 DX/ALTO (PK X 15)

Item #: 0076821
Cat #: 44026
UPC: 726585440269
Call for price
Company wide:
0 in stock
Lamp, Shatter-Resistant, Fluorescent, F96T12 DX/ALTO (PK X 15), 75 Watts, 4500 Initial Lumens, 6500 K, 84 CRI, T Shape, 1.5 IN Dia, 96 IN Long, T12 Bulb, Single Pin (Fa8) Base, 12000 Avg Life Hrs, Copolymer Coating

Overview

Lamp, Shatter-Resistant, Fluorescent, F96T12 DX/ALTO (PK X 15), 75 Watts, 4500 Initial Lumens, 6500 K, 84 CRI, T Shape, 1.5 IN Dia, 96 IN Long, T12 Bulb, Single Pin (Fa8) Base, 12000 Avg Life Hrs, Copolymer Coating
Also known as: 726585440269, 44026, SHA44026

Specifications

Lumens: 4500
Color Temperature: 6500 (Daylight)
Color Rendering Index (CRI): 84
Wattage: 75
Length: 8 ft, 96 in
Light Technology: Fluorescent
Type: Shatter-Resistant
Base: 1-Pin (Fa8)
Material: Safety Coated Glass
Lumens: 4500
Color Rendering Index (CRI): 84
Length: 8 ft, 96 in
Type: Shatter-Resistant
Material: Safety Coated Glass
Color Temperature: 6500 (Daylight)
Wattage: 75
Light Technology: Fluorescent
Base: 1-Pin (Fa8)

Customer Reviews

No reviews for this product
(0)