Incandescent Bulb, PS35, 300W, 277V, Clear

Item #: 0076803
Cat #: 300PS35CL277V
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Incandescent Bulb, 300 Watt, 277 Volt, Bulb: PS35 (Pear Straight), Base: Mogul Screw (E39), Lumens: 4220, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 24

Overview

Incandescent Bulb, 300 Watt, 277 Volt, Bulb: PS35 (Pear Straight), Base: Mogul Screw (E39), Lumens: 4220, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 24
Also known as: 300PS35CL277V, SYL300PS35CL277V

Specifications

Color: Clear
Shape: PS35 (Pear Straight)
Base: Mogul Screw (E39)
Color Temperature: 2850 (Warm White)
Volts AC: 277
Color Rendering Index (CRI): 100
Wattage: 300
Lumens: 4220
Light Technology: Incandescent
Color: Clear
Base: Mogul Screw (E39)
Volts AC: 277
Wattage: 300
Light Technology: Incandescent
Shape: PS35 (Pear Straight)
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Lumens: 4220

Customer Reviews

No reviews for this product
(0)