Wiring Duct, Wide Slot, 2" x 2" x 6', PVC, White

Item #: 0076793

Cat #: G2X2WH6

UPC: 074983546220

$ 7.09 EA
Company wide:
18 in stock
Wiring Duct, Type G, Wide Slot, 2" W x 2" H x 6' L, PVC, White, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Wiring Duct, Type G, Wide Slot, 2" W x 2" H x 6' L, PVC, White, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Base and covers sold separately, Made of lead-free PVC, UL Recognized continuous use temperature: 122 Degrees F (50 Degrees C), UL94 Flammability Rating of V-0, Conforms with NFPA 79-2002 section 14.3.1 requirement for flame retardant material, Provided with mounting holes.

Also known as: 074983546220, G2X2WH6, PDTG2X2WH6

Specifications

Width: 2 in
Height: 2 in
Color: White
Material: PVC
Length: 6 ft
Width: 2 in
Color: White
Length: 6 ft
Height: 2 in
Material: PVC