ETN JGE3200FAGC Series G, JG-frame

Item #: 0076787

Cat #: JGE3200FAGC

UPC: 786685290850

$ 4673.75 EA
Company wide:
0 in stock
ETN JGE3200FAGC Series G JG-

Overview

ETN JGE3200FAGC Series G JG-
Also known as: 786685290850, JGE3200FAGC, CUTJGE3200FAGC

Specifications

Amps: 200
Mounting: Panel
Poles: 3
Volts AC: 600
Interrupt Rating AC: 18 kA
Amps: 200
Poles: 3
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts AC: 600