Grounding Screw, Slotted 10-32 X 3/8"

Item #: 0076771

Cat #: 973

UPC: 050169909737

$ 0.73 EA
Company wide:
0 in stock
Ground Screw, Leader Point Hex/Slotted Head. Size: 10/32 x 3/8".

Overview

Ground Screw, Leader Point Hex/Slotted Head. Size: 10/32 x 3/8".
Also known as: 050169909737, 973, RAC973

Features & Benefits

  • Slotted head
  • Green dye finish
  • Suitable for 10-32 threaded hole
  • 3/8 in. Screw length

Specifications

Drive: Hex, Phillips
Screw Head: Flanged Hex
Color: Green
Size: # 10
Length: 3/8 in
Material: Steel
Drive: Hex, Phillips
Color: Green
Length: 3/8 in
Screw Head: Flanged Hex
Size: # 10
Material: Steel