15 Amp, 125 Volt Tamper Resistant GFCI, Sea Glass

Item #: 0076769

Cat #: SCR15GFSTSG

UPC: 784276159043

Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Self Testing, Tamper Resistant, GFCI, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Sea Glass.

Overview

15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Self Testing, Tamper Resistant, GFCI, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Sea Glass.
Also known as: 784276159043, SCR15GFSTSG, LUTSCR15GFSTSG

Specifications

Color: Sea Glass
Type: Tamper-Resistant, Self Testing
Amps: 15
Gangs: 1
Volts AC: 125
Material: Nylon
NEMA Configuration: 5-15R
Color: Sea Glass
Amps: 15
Volts AC: 125
NEMA Configuration: 5-15R
Type: Tamper-Resistant, Self Testing
Gangs: 1
Material: Nylon