4" Square Cover, 1-Device, Mud Ring, 1-1/4" Raised, Drawn, Metallic

Item #: 0076764

Cat #: 775

UPC: 050169907757

$ 3.67 EA
Company wide:
3,888 in stock
4" Square Cover, 1-Device, Mud Ring, 1-1/4" Raised, Drawn, Metallic, for 1900

Overview

4" Square Cover, 1-Device, Mud Ring, 1-1/4" Raised, Drawn, Metallic, for 1900

4 in. Square Cover, 1-Device, 1-1/4 in. Raised Angled mounting slots compensate up to 12 degrees for box misalignment

Also known as: 050169907757, 775, RAC775, TILE RING

Features & Benefits

  • Angled mounting slots compensate up to 12 degrees for box misalignment

Specifications

Depth: 1 1/4 in
Gangs: 1
Material: Steel
Depth: 1 1/4 in
Material: Steel
Gangs: 1