Hndy Ell Cplg Emt 90deg 1"ts Fem Ss Dc

Item #: 0076751

Cat #: 2754

UPC: 050169027547

$ 24.69 EA
Clearance
Price good while supplies last
Company wide:
60 in stock
Conduit Handy Ell 1 In Trade Size Female-female

Overview

Conduit Handy Ell 1 In Trade Size Female-female

Used in dry locations, couple two ends of EMT conduit with RACO® handy ells. Ells are handy in applications where bending conduit is NOT practical.

Also known as: 050169027547, 2754, RAC2754

Features & Benefits

  • Rugged metallic construction ensures mechanical protection
  • 90° Ell
  • UL Listed, CSA
  • Available in trade sizes of 1/2 in. through 1 in.
  • Cover included

Specifications

Diameter: 1 in
Material: Zinc
Insulation: Non-Insulated
Diameter: 1 in
Insulation: Non-Insulated
Material: Zinc