EMT Set Screw Coupling, 1", Zinc Die Cast

Item #: 0076749
Cat #: 2625
UPC: 050169026250
$ 19.53 EA
Company wide:
0 in stock
Documents & Guides
EMT Set Screw Coupling, 1 inch, Zinc Die Cast

Overview

EMT Set Screw Coupling, 1 inch, Zinc Die Cast
Used in dry locations, couple two ends of conduit with RACO® set-screw couplings. Provides concrete-tight connections when taped. Suitable for applications above 600V.
Also known as: 050169026250, 2625, RAC2625

Specifications

Diameter: 1 in
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)