Rigid Set Screw Coupling, 3", Steel

Item #: 0076745

Cat #: 2152

UPC: 050169021521

Company wide:
211 in stock
Rigid Set Screw Coupling, 3 Inch, Steel, For Use With Rigid/IMC Conduit

Overview

Rigid Set Screw Coupling, 3 Inch, Steel, For Use With Rigid/IMC Conduit

To couple two ends of EMT conduit, use RACO® set-screw couplings in dry locations. Provides concrete-tight connections when taped. Suitable for applications above 600 volts.

Also known as: 050169021521, 2152, RAC2152

Features & Benefits

  • Steel construction ensures mechanical protection
  • Zinc-electroplated for added corrosion protection
  • Tri-head screws may be installed using slotted, Phillips, or Robertson head screwdriver
  • UL Listed
  • Available in trade sizes of 1/2 in. through 4 in.

Specifications

Diameter: 3 in
Material: Steel
Insulation: Non-Insulated
Diameter: 3 in
Insulation: Non-Insulated
Material: Steel