EMT Set Screw Coupling, 2-1/2", Steel

Item #: 0076744

Cat #: 2150

UPC: 050169021507

Company wide:
55 in stock
EMT Set Screw Coupling, 2-1/2 Inch, Steel, For Use With EMT Conduit

Overview

EMT Set Screw Coupling, 2-1/2 Inch, Steel, For Use With EMT Conduit

To couple two ends of EMT conduit, use RACO® set-screw couplings in dry locations. Provides concrete-tight connections when taped. Suitable for applications above 600 volts.

Also known as: 050169021507, 2150, RAC2150

Features & Benefits

  • All steel construction insures mechanical protection for the raceway.
  • Tri-head screws (1/2 in. to 2 in. trade sizes) may be installed using a slotted, Phillips, or Robertson head screwdriver.
  • 2-1/2 in. to 4 in. trade sizes are also UL listed for use on Rigid/IMC conduit, allowing for design and installation flexibility.
  • All components are zinc electroplated for corrosion protection.
  • UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code, and packaged in pre-scored tear top cartons for an attractive pre.

Specifications

Material: Steel
Diameter: 2 1/2 in
Insulation: Non-Insulated
Material: Steel
Insulation: Non-Insulated
Diameter: 2 1/2 in