
$ 1.09 EA
Company wide:
0
in stock
Documents & Guides
Reducing Washer 3/4 In To 1/2 In Trade Size - Steel
Overview
Reducing Washer 3/4 In To 1/2 In Trade Size - Steel
For use when a raceway is smaller in trade size than the trade size of the knockout it is intended to enter.
Also known as: 050169013656, 1365, RAC1365, Funny Money
Features & Benefits
- All steel construction provides installation integrity
- Reducing washer is stamped with trade size information for ease of product identification
- Zinc electroplated for added corrosion protection
- Additional sizes available
Specifications
| Diameter: | 3/4 in, 1/2 in |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Diameter: | 3/4 in, 1/2 in |
| Standards: | California Proposition 65 |
| Material: | Steel |