Clamp Back, EMT/Rigid, 1/2", Malleable Iron

Item #: 0076741

Cat #: 1342

UPC: 050169013427

$ 4.79 EA
Company wide:
30 in stock
Clamp Back, EMT/Rigid, 1/2 Inch, Material: Malleable Iron, Rigid Size: 1/2 Inch, EMT Size: 3/4 Inch For EMT/Rigid/IMC Conduit

Overview

Clamp Back, EMT/Rigid, 1/2 Inch, Material: Malleable Iron, Rigid Size: 1/2 Inch, EMT Size: 3/4 Inch For EMT/Rigid/IMC Conduit

Create the space between the conduit and mounting space with RACO® Clamp Backs. Used with EMT or Rigid/IMC straps. Prevent buildup of snow and rain between the conduit and surface in outdoor applications.

Also known as: 050169013427, 1342, RAC1342, camelback, saddleback

Features & Benefits

  • Malleable iron construction ensures mechanical protection
  • Elongated bolt holes allows easy alignment with the conduit strap
  • UL Listed
  • Available in trade sizes of 1/2 in. through 4 in.

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Material: Malleable Iron
Diameter: 1/2 in