Sealing Locknut, 1/2", Steel

Item #: 0076738

Cat #: 1202

UPC: 050169012024

$ 6.50 EA
Company wide:
21 in stock
1/2 ", Sealing Locknut, Material: Steel, Threaded. For Use With Rigid/IMC/EMT Conduit

Overview

1/2 ", Sealing Locknut, Material: Steel, Threaded. For Use With Rigid/IMC/EMT Conduit

Seal against water and oil with the RACO® sealing locknuts. A fused-in-place gasket guarantees a liquidtight seal. Locking tangs ensure tight connection to the box or enclosure. Locknuts can secure either sheet metal or cast enclosures.

Also known as: 050169012024, 1202, RAC1202

Features & Benefits

  • Fused-in-place gasket guarantees a liquidtight seal.
  • Use RACO sealing locknuts as an economical alternative to a threaded enclosure connector.
  • All steel construction insures mechanical protection.
  • Zinc electro plated for corrosion protection.
  • Available in trade sizes 1/2 in. through 4 in.

Specifications

Diameter: 1/2 in
Material: Steel
Diameter: 1/2 in
Material: Steel