1
more

Main Breaker Kit, 100A, 2P, 240VAC, Rated, 22kAIC
Item #: 0076736
Cat #: MB612
UPC: 783175408450
$ 866.29 EA
Company wide:
0
in stock
Documents & Guides
Main Breaker Kit, 100 Amp, 2-Pole, 240 Volt AC, 22 kAIC, for AQU1 Panel Boards, Breaker Not Included
Overview
Main Breaker Kit, 100 Amp, 2-Pole, 240 Volt AC, 22 kAIC, for AQU1 Panel Boards, Breaker Not Included
Also known as: 783175408450, MB612, ABBMB612
Specifications
| Type: | Main Breaker |
| Poles: | 2 |
| Amps: | 100 |
| Volts AC: | 240 |
| Interrupt Rating AC: | 22 kA |
| Type: | Main Breaker |
| Amps: | 100 |
| Interrupt Rating AC: | 22 kA |
| Poles: | 2 |
| Volts AC: | 240 |