Cold Weather Kit, Extreme, 1.5L, 25/30kW, 120VAC, 12.5A, 1500W

Item #: 0076727

Cat #: 6174

UPC: 696471061741

$ 195.15 EA
Company wide:
0 in stock
Documents & Guides
Cold Weather Kit, Extreme, 1.5 Liter, 25/30 kW, 120 Volt AC, 12.5 Amp, 1500 Watt, use 6175 Cold Weather Kit

Overview

Cold Weather Kit, Extreme, 1.5 Liter, 25/30 kW, 120 Volt AC, 12.5 Amp, 1500 Watt, use 6175 Cold Weather Kit
Also known as: 696471061741, 6174, GPS6174

Specifications

Volts AC Control: 120
Wattage: 1500
Standards: California Proposition 65
Volts AC Control: 120
Standards: California Proposition 65
Wattage: 1500