3" to 2-1/2" PVC Conduit Reducer, Gray

Item #: 0076716

Cat #: 3212PR

UPC: 088700527942

$ 30.50 EA
Company wide:
375 in stock
Documents & Guides
3" to 2-1/2" PVC Conduit Reducer, Gray, For Use With Schedule 40 and 80 PVC Conduit

Overview

3" to 2-1/2" PVC Conduit Reducer, Gray, For Use With Schedule 40 and 80 PVC Conduit

Our full line of PVC electrical products includes the following types of electrical conduit: Schedule 40 & 80 Pipe/Conduit; PVC Utility Duct; Telephone Conduit; Flexible Conduit; ENT Electrical Nonmetallic Tubing, Standard and Special Radius PVC Elbows or Bends; CanLoc and Can Grip Schedule 40 Conduit Systems for directional drilling or trenchless raceway applications.

Also known as: 088700527942, 3212PR

Specifications

Diameter: 3 in, 2 1/2 in
Material: PVC
Diameter: 3 in, 2 1/2 in
Material: PVC