3/4" PVC 30° Elbow, Schedule 40, Gray

Item #: 0076715
Cat #: 34P30
UPC: 980060060827
$ 5.93 EA
Company wide:
0 in stock
Documents & Guides
3/4 Inch PVC 30 Degree Elbow, Schedule 40, Gray

Overview

3/4 Inch PVC 30 Degree Elbow, Schedule 40, Gray
The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.
Also known as: 980060060827, 34P30

Specifications

Diameter: 3/4 in
Color: Gray
Material: PVC
Angle: 30°
Diameter Range: 3/4 in
Diameter: 3/4 in
Material: PVC
Diameter Range: 3/4 in
Color: Gray
Angle: 30°

Customer Reviews

No reviews for this product
(0)