1" PVC 30° Elbow, Schedule 40, Gray

Item #: 0076712

Cat #: 1P30

UPC: 980060060834

$ 11.19 EA
Company wide:
21 in stock
Documents & Guides
1 Inch PVC 30 Degree Elbow, Schedule 40, Gray

Overview

1 Inch PVC 30 Degree Elbow, Schedule 40, Gray

The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.

Also known as: 980060060834, 1P30

Specifications

Diameter: 1 in
Color: Gray
Material: PVC
Angle: 30°
Diameter: 1 in
Material: PVC
Color: Gray
Angle: 30°