1-250w Qpar-38 Ctc

Item #: 0076696

Cat #: P5741-20

UPC: 785247574100

$ 224.02 EA
Company wide:
0 in stock
Documents & Guides
6" Flush Mount Cylinder With Heavy Duty Aluminum Construction. Powdercoated Finish. Ul Listed For Wet Locations.

Overview

6" Flush Mount Cylinder With Heavy Duty Aluminum Construction. Powdercoated Finish. Ul Listed For Wet Locations.
Also known as: 785247574100, P5741-20, PROP574120

Specifications

Color: Brown
Wattage: 13, 12
Volts AC: 120
Material: Aluminum
Standards: California Proposition 65
Color: Brown
Volts AC: 120
Standards: California Proposition 65
Wattage: 13, 12
Material: Aluminum