Broadway 4-60W MED BROADWAY BAR PC

Item #: 0076675

Cat #: P3115-15

UPC: 785247311552

Company wide:
0 in stock
Documents & Guides
Basic Broadway Lighting strips use fewer lamps to lower the overall wattage per strip. This four-light bath strip with sockets on 7-1/2 inch centers gives an even spread of illumination. UL listed for ceiling mounting with 25w maximum lamps. Complete with a brilliant metallic finish.

Overview

Basic Broadway Lighting strips use fewer lamps to lower the overall wattage per strip. This four-light bath strip with sockets on 7-1/2 inch centers gives an even spread of illumination. UL listed for ceiling mounting with 25w maximum lamps. Complete with a brilliant metallic finish.
Also known as: 785247311552, P3115-15, PROP311515

Specifications

Base: Medium Screw (E26)
Diameter: 30 in
Color: Polished Chrome
Wattage: 60
Standards: California Proposition 65
Type: Bath/Wall Fixture
Base: Medium Screw (E26)
Color: Polished Chrome
Standards: California Proposition 65
Diameter: 30 in
Wattage: 60
Type: Bath/Wall Fixture