Compact Fluorescent Lamp, 13W, PL-S, 4100K

Item #: 0076603

Cat #: PL-S 13W/841/2P 1CT/5X10BOX ALTO

UPC: 046677146856

$ 8.38 EA
Company wide:
229 in stock
Documents & Guides
Compact Fluorescent Lamp, 13W, Bulb: PL-S (Single Tube), Base: 2-Pin (GX23), Lumens: 825, CRI: 82, Color Temperature: 4100K, Rated Average Life: 10,000 Hrs. *Philips Part # 14685-2* 60W Equivalent. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Compact Fluorescent Lamp, 13W, Bulb: PL-S (Single Tube), Base: 2-Pin (GX23), Lumens: 825, CRI: 82, Color Temperature: 4100K, Rated Average Life: 10,000 Hrs. *Philips Part # 14685-2* 60W Equivalent. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes, configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum efficiency and sleek design solutions are required.

Also known as: 046677146856, PL-S 13W/841/2P 1CT/5X10BOX ALTO, PHIPLS13W8412PALTO

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 825
Wattage: 13
Shape: PL-S (Single Tube), CFT (Flat Twin)
Color Rendering Index (CRI): 82
Volts AC: 120
Light Technology: Fluorescent
Base: 2-Pin (GX23)
Color Temperature: 4100 (Cool White)
Wattage: 13
Color Rendering Index (CRI): 82
Light Technology: Fluorescent
Lumens: 825
Shape: PL-S (Single Tube), CFT (Flat Twin)
Volts AC: 120
Base: 2-Pin (GX23)