ABB XT4NU3250BFF000XXX XT4N 250TMA2

Item #: 0076602

Cat #: XT4NU3250BFF000XXX

UPC: 015644791467

$ 1629.73 EA
Company wide:
0 in stock
Documents & Guides
ABB XT4NU3250BFF000XXX XT4N 2

Overview

ABB XT4NU3250BFF000XXX XT4N 2
Also known as: 015644791467, XT4NU3250BFF000XXX, ABBXT4NU3250BFF000

Specifications

Mounting: Panel
Poles: 3
Amps: 250
Volts AC: 600
Interrupt Rating AC: 65 kA
Mounting: Panel
Amps: 250
Interrupt Rating AC: 65 kA
Poles: 3
Volts AC: 600