PANDUCT Wiring Duct Cover, 4" x 6', PVC, Gray

Item #: 0076574

Cat #: C4LG6

UPC: 074983231409

$ 3.86 FT
Company wide:
1,698 in stock
Wiring Duct Cover, For 4" Wide PANDUCT Wiring Duct, Lead-Free PVC, Light Gray ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***

Overview

Wiring Duct Cover, For 4" Wide PANDUCT Wiring Duct, Lead-Free PVC, Light Gray ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***

The C4LG6 PVC Flush Wiring Duct Cover features a non-slip, liner to prevent cover slide. Designed with the user in mind, the cover is easy to install and remove. The general-purpose lead-free PVC material is suitable for use in indoor applications. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). Lead-free PVC. 0.37" x 4.25" (9.4 mm x 108 mm) and 6' (1.83 m) long.

Also known as: 074983231409, C4LG6, PDTC4LG6

Specifications

Color: Gray
Width: 4 in
Material: PVC
Length: 6 ft
Color: Gray
Material: PVC
Width: 4 in
Length: 6 ft