1/2 IN 90 DEG EMT LONG ELB

Item #: 0076542

Cat #: 3050W

UPC: 783126840001

$ 30.65 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
EMT Conduit Connector, Type 90 Deg Gland Compression, Long Sweep, Trade Size 1/2 Inch, Diameter 1-1/8 Inch, Thread Length 1/2 Inch, Material Zinc Plated Malleable Iron, Constructional Feature Concrete-Tight, Approval UL 514B, CSA C22.2, Used On EMT Conduit, Applicable Standard Federal Specification W-F-408E, Wire Radius 1-1/4 Inch

Overview

EMT Conduit Connector, Type 90 Deg Gland Compression, Long Sweep, Trade Size 1/2 Inch, Diameter 1-1/8 Inch, Thread Length 1/2 Inch, Material Zinc Plated Malleable Iron, Constructional Feature Concrete-Tight, Approval UL 514B, CSA C22.2, Used On EMT Conduit, Applicable Standard Federal Specification W-F-408E, Wire Radius 1-1/4 Inch
Also known as: 783126840001, 3050W, OZG3050W

Specifications

No Specifications Available