3 IN FORM7 LB COND BODY

Item #: 0076538

Cat #: 0ZGLB87

UPC: 783126328820

$ 497.57 EA
Company wide:
0 in stock
OZ-Gedney Type LB Conduit Body, 3 IN Hub, Form: 7, Length: 10-1/2 IN, 4-1/4 IN Width, 5-7/8 IN Height, Iron, Finish: Zinc Electroplated With Aluminum Enamel, Gray, Connection: Tapered FNPT, 3 (3/0 AWG) Conductors, 126 CU-IN Volume, Third Party Certif

Overview

OZ-Gedney Type LB Conduit Body, 3 IN Hub, Form: 7, Length: 10-1/2 IN, 4-1/4 IN Width, 5-7/8 IN Height, Iron, Finish: Zinc Electroplated With Aluminum Enamel, Gray, Connection: Tapered FNPT, 3 (3/0 AWG) Conductors, 126 CU-IN Volume, Third Party Certif

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126328820, 0ZGLB87, OZGLB87

Specifications

Material: Malleable Iron
Family / Style: Form 7
Type: Type LB
Hub Diameter: 3 in
Material: Malleable Iron
Type: Type LB
Family / Style: Form 7
Hub Diameter: 3 in