3/4 IN J TYPE COND CLAMP

Item #: 0076537

Cat #: J75G

UPC: 783126312010

$ 19.37 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Type J Conduit Clamp, 3/4 IN Cable, Cable Type: IMC, EMT, Malleable Iron, Steel Bolt, Finish: Mechanically Galvanized, Dimensions: 1-7/8 IN Length X 1-13/32 IN Depth X 2-7/8 IN Height, Dimension D: 1-15/16 IN, 5/16-18 X 1-1/2 IN Length Bol

Overview

OZ-Gedney Type J Conduit Clamp, 3/4 IN Cable, Cable Type: IMC, EMT, Malleable Iron, Steel Bolt, Finish: Mechanically Galvanized, Dimensions: 1-7/8 IN Length X 1-13/32 IN Depth X 2-7/8 IN Height, Dimension D: 1-15/16 IN, 5/16-18 X 1-1/2 IN Length Bol
Also known as: 783126312010, J75G, OZGJ75G

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Material: Malleable Iron
Diameter: 3/4 in